- 3/8 in Drive Size
features
- Calibrated to +/- 3% clockwise direction (for J6060A, calibrated to +/- 4% clockwise direction) and +/- 6% counter clockwise direction at 20% to 100% of full scale.
- Calibration is accomplished by manually loading the torque wrench.
- Manufactured to meet standard industrial torque applications such as general industry, heavy equipment and maintenance.
| Torque [Min] | 40 in lb |
| Family Name | Ratcheting Head Micrometer Torque Wrench |
| Finish | Full Polish |
| Drive Size | 3/8 in |
| Torque [Max] | 200 in lb |
| Width | 1 1/32 in |
| Overall Length | 11 7/8 in |
| Weight | 0.0 KG |
| EAN or UPC | 662679136079 |

