- 3/8 in Drive Size
features
- Calibrated to +/- 3% clockwise direction (for J6060A, calibrated to +/- 4% clockwise direction) and +/- 6% counter clockwise direction at 20% to 100% of full scale.
- Calibration is accomplished by manually loading the torque wrench.
- Manufactured to meet standard industrial torque applications such as general industry, heavy equipment and maintenance.
| Torque Range | 200 to 1000 in lb |
| Drive Size | 3/8 in |
| Overall Length | 15.5 in |
| Manufacturer Name | Proto® |
| Accuracy | ± 4% CW, ± 6% CCW |
| Increment | 5 in lb |
| Weight | 3.4 LB |
| EAN or UPC | 662679136093 |

