- 1/2 in Drive Size
features
- Accurate to ± 4% of torque reading in both directions at 20% to 100% of full scale.
- Industrial all steel or aluminum torque transfer components.
- High alloy torsion drive design — accuracy not effected by hand position.
- Dual scale (English/Metric) with clockwise and counterclockwise operation — fewer wrenches needed to complete job.
- Memory needles are standard on all wrenches except electric light models.
- Easy-to-read, high contrast scale.
- Laser marked serial number for traceability.
- N.I.S.T. (National Institute of Standards and Technology) traceable CW certification supplied with each wrench.
| Torque [Min] | 35 ft lb |
| Family Name | Dial Torque Wrench |
| Drive Size | 1/2 in |
| Torque [Max] | 175 ft lb |
| Finish | Full Polish |
| Overall Length | 21 1/2 in |
| Weight | 5.31 LB |
| EAN or UPC | 662679135355 |

