- 3/8 in, 7/16 in Socket Drive Size
- 2 in Overall Length
features
- Made of forged steel.
- Size stamped on tool for easy identification.
- Ball detent.
| Socket Drive Size | 3/8 in, 7/16 in |
| Family Name | Black Oxide Extension |
| Finish | Black Oxide |
| Overall Length | 2 in |
| Weight | 0.05 LB |
| EAN or UPC | 662679560850 |

