- 1/4 in Drive Size
- 1 7/8 in Overall Length
- Inch
features
- Magnets feature enhanced holding power to help improve fastener retention, helping to increase productivity.
| Drive Size | 1/4 in |
| Material | Heat Treated Steel |
| Finish | Satin |
| Length | 1 7/8 in |
| Manufacturer Name | Proto� |
| Overall Length | 1 7/8 in |
| Measuring System | Inch |
| Drive Type | Hex |
| Type | Nutsetter Power Bit |
| Operating Type | Impact Tool |
| Magnetic | Yes |
| Locking Type | Ball |
| Hex Size | 7/16 in |
| Weight | 0.07 LB |
| EAN or UPC | 662679561048 |

