- 1/4 in Drive Size
- 1 7/8 in Overall Length
- Inch
features
- Magnets feature enhanced holding power to help improve fastener retention, helping to increase productivity.
| Overall Length | 1 7/8 in |
| Drive Size | 1/4 in |
| Finish | Satin |
| Weight | 0.04 LB |
| EAN or UPC | 662679561338 |

