- 3/8 in Drive Size
features
- 6-30 in-lbs thru 120-600 in-lbs / 7-35 cm kg thru 140-700 cm kg.
- Accurate to ± 4% of torque reading in both directions at 20% to 100% of full scale.
- Industrial all steel or aluminum torque transfer components.
- High alloy torsion drive design — accuracy not effected by hand position.
- Dual scale (English/Metric) with clockwise and counterclockwise operation — fewer wrenches needed to complete job.
- Memory needles are standard on all wrenches except electric light models.
- Easy-to-read, high contrast scale.
- Laser marked serial number for traceability.
- N.I.S.T. (National Institute of Standards and Technology) traceable CW certification supplied with each wrench.
| Torque [Max] | 250 in lb |
| Drive Size | 3/8 in |
| Overall Length | 10 in |
| Finish | Full Polish |
| Family Name | Dial Torque Wrench |
| Torque [Min] | 50 in lb |
| Weight | 1.96 LB |
| EAN or UPC | 662679135478 |

