- 3/8 in Drive Size
features
- 2-10 Nm thru 50-250 Nm / 18-90 in-lbs thru 35-175 ft-lbs
- Accurate to ± 4% of torque reading in both directions at 20% to 100% of full scale.
- Industrial all steel or aluminum torque transfer components.
- High alloy torsion drive design — accuracy not effected by hand position.
- Dual scale (Metric/English) with clockwise and counterclockwise operation — fewer wrenches needed to complete job.
- Memory needles are standard on all wrenches except electric light models.
- Easy-to-read, high contrast scale.
- Laser marked serial number for traceability.
- N.I.S.T. (National Institute of Standards and Technology) traceable CW certification supplied with each wrench.
| Drive Size | 3/8 in |
| Weight | 1.95 LB |
| EAN or UPC | 662679135485 |

