- 200 Lb/ft input Foot Pounds [max]
- 1200 ft LB Output (foot Pounds) [max]
- 1/2 in input Drive Size
- 3/4 in Output Drive Size
- 19 19/32 in Overall Length
features
- Maximum rated input: 200 ft-lbs (271 Nm).
- Maximum rated output: 1200 ft-lbs (1626 Nm).
- Standard torque accuracy is +/- 5% of reading.
- Reaction system: tubular reaction bar.
- Gear system: single stage planetary.
- Angle of turn protractor: 5° increments.
| Input Drive | 1/2 in |
| Family Name | Torque Multiplier 1200 ft-lbs |
| Torque Ratio | 1:6 |
| Head Length | 3 15/16 in |
| Output Drive | 3/4 in |
| Weight | 13.36 LB |
| EAN or UPC | 662679130350 |

