- 1/2 in Input Drive
- 3/4 in Output Drive
features
- o• Maximum rated input: 200 ft-LB (271 Nm).
- • Maximum rated output: 1200 ft-LB (1626 Nm).
- • Standard torque accuracy is +/- 5% of reading.
- • Reaction system: tubular reaction bar.
- • Gear system: single stage planetary.
- • Angle of turn protractor: 5° increments.
- • Certification documents traceable to N.I.S.T. (National Institute of Standards and Technology). CERT Version Only.
| Head Length | 3 15/16 in |
| Family Name | Torque Multiplier |
| Input Drive | 1/2 in |
| Output Drive | 3/4 in |
| Torque Ratio | 1:6 |
| Weight | 13.8 LB |
| EAN or UPC | 662679132194 |

