- 12 Points
- 9 Pieces
- 1/4 in Drive Size
features
- The TorquePlus™ features apply.
- Stamped size for easy reference.
- Side locking hole.
- Weight (lbs): 10.65
| Contains | Universal Sockets: 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm. Accessories: Socket Clip, and Socket Rail. Weight (lbs): 2.4 |
| Inch/Metric | Metric |
| Length Type | Standard |
| Drive Size | 1/4 in |
| No. of Pieces | 9 |
| Finish | Black Oxide |
| No. of Points | 12 |
| Weight | 0.86 LB |
| EAN or UPC | 662679006112 |

