- 11 mm Socket Size
- 1/4 in Drive Size
- 1 1/2 in Overall Length
- 12 Points
features
- Ball and spring design which allows for a 30° working angle.
- Smooth 360° rotation.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
| Inch/Metric | Metric |
| Drive Size | 1/4 in |
| Overall Length | 1 1/2 in |
| Finish | Black Oxide |
| Length Type | Standard |
| No. of Points | 12 |
| Socket Size | 11 mm |
| Drive End Outside Diameter | 5/8 in |
| Weight | 0.09 LB |
| EAN or UPC | 662679006952 |

