- 8 in Overall Length
- Satin Finish
features
- Square jaw opening provides strength and tight fit.
- Soft cushion grip for additional comfort.
- Extra wide jaw capacity.
| Finish | Satin |
| Capacity | 1 1/8 in |
| Overall Length | 8 in |
| Head Angle | 15° |
| Wrench Type | Adjustable |
| Handle Type | Cushion Grip |
| Material | Forged Alloy Steel |
| Capacity, in [Max] | 1.125 in |
| Weight | 0.59 LB |
| EAN or UPC | 662679100353 |

