- 13 Pieces
- 3/8 in Drive Size
features
- Designed to loosen hard to turn bolts and nuts.
- Hand impact driver has heavy-duty spring for added torque.
- Popular interchangeable bits are packaged in plastic blow-molded case for easy storage.
| Drive Size | 3/8 in |
| Finish | Black Oxide |
| Family Name | Socket Set |
| No. of Pieces | 13 |
| Length Type | Standard |
| Weight | 2.39 LB |
| EAN or UPC | 662679563165 |

