- 10 in Overall Length
- Black Oxide Finish
features
- Non-reflective black oxide finish for use where non-plated products are required.
- Extra wide jaw capacity.
- Square jaw opening provides strength and tight fit.
| Head Angle | 15° |
| Capacity, in [Max] | 1.3125 in |
| Capacity | 1 5/16 in |
| Material | Forged Alloy Steel |
| Finish | Black Oxide |
| Wrench Type | Adjustable |
| Overall Length | 10 in |
| Handle Type | I-Beam |
| Weight | 0.92 LB |
| EAN or UPC | 662679100407 |

