- 1/2" Drive
- 2 3/4" Overall Length
- Rigid
- Black Oxide
- Extension
| Overall Length | 2.75 in |
| Finish | Black Oxide |
| Socket Drive Size | 1/2 in |
| Extension Type | Rigid |
| Weight | 0.17 LB |
| EAN or UPC | 662679340155 |
| Overall Length | 2.75 in |
| Finish | Black Oxide |
| Socket Drive Size | 1/2 in |
| Extension Type | Rigid |
| Weight | 0.17 LB |
| EAN or UPC | 662679340155 |