- 12 in Overall Length
- Black Oxide Finish
features
- Non-reflective ProtoBlack™ finish for use where non-plated products are required.
- Extra wide jaw capacity.
- Satin finish provides corrosion resistance and a slip resistant grip.
- Square jaw opening provides strength and tight fit.
- Clik-Stop® locking design holds the moving jaw of an adjustable wrench in place when the wrench is in use..
| Capacity | 1 1/2 in |
| Capacity, in [Max] | 1.5 in |
| Handle Type | I-Beam |
| Overall Length | 12 in |
| Material | Forged Alloy Steel |
| Wrench Type | Adjustable |
| Head Angle | 15° |
| Finish | Black Oxide |
| Weight | 1.58 LB |
| EAN or UPC | 662679100148 |

