- 15 in Overall Length
- Black Oxide Finish
features
- Non-reflective ProtoBlack™ finish for use where non-plated products are required.
- Extra wide jaw capacity.
- Satin finish provides corrosion resistance and a slip resistant grip.
- Square jaw opening provides strength and tight fit.
- Clik-Stop® locking design holds the moving jaw of an adjustable wrench in place when the wrench is in use.
| Wrench Type | Adjustable |
| Capacity, in [Max] | 1.6875 in |
| Handle Type | I-Beam |
| Finish | Black Oxide |
| Capacity | 1 11/16 in |
| Head Angle | 15° |
| Overall Length | 15 in |
| Material | Forged Alloy Steel |
| Weight | 2.88 LB |
| EAN or UPC | 662679100162 |

