- 7 mm Socket Size
- 3/8 in Drive Size
- 1 3/32 in Overall Length
- 6 Points
description
- Board Size: 24" x 24"
features
- ProtoGrip™ Magnetic Sockets use high strength magnets made from a rare earth magnet alloy/nylon blend.
- ProtoGrip™ Magnetic Sockets require no bushings to hold the magnet in place. This allows room for more magnet material, helping increase total magnetic strength.
- Designed to easily pick up heavy fasteners and hold them tightly during use.
- Strong magnetic hold helps increase efficiency when installing fasteners in awkward or hard-to-reach locations.
- Impact sockets with high impact strength are used in automated and hand impact socket applications.
- Socket size stamped on tool for easy identification.
- Side locking hole.
| Length Type | Standard |
| Overall Length | 1 3/32 in |
| Finish | Black Oxide |
| Drive Size | 3/8 in |
| Socket Size | 7 mm |
| Mouth Width | 11/64 in |
| Length | 1 9/100 in |
| Drive End Outside Diameter | 11/16 in |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Nut End Outside Diameter | 31/64 in |
| Nut Depth | 11/64 in |
| Weight | 0.08 LB |
| EAN or UPC | 662679574673 |

