- Cape Chisel
- 11/64" Width of Cut x 4 5/8" Long
features
- Designed for cutting keyways and slots in metal
- Modified parabolic struck end for greater resistance to mushrooming and chipping
| Length | 4 5/8 in |
| Chisel Type | Cape |
| Hex Size | 1/4 in |
| Width of Cut | 11/64 in |
| Tip Type | Cape |
| Weight | 0.11 LB |
| EAN or UPC | 662679010416 |

