- 20 Pieces
- 3/4 in Socket Drive Size
features
- The Torqueplus™ Design Is A High Performance Drive Configuration Which Allows For Quick And Easy Socket Engagement To The Fastener Flats, Not The Corners.
- The Torqueplus™ Configuration Employs A Radius-corner Design, Shifting Contact Area And Stress Away From The Fastener Corners And Distributing Contact Stresses Over A Large Area Of The Socket, Minimizing Slippage.
- The Torqueplus™ Internal Design Minimizes Fastener Rounding, Helps To Extend Fastener Life, And Allows The User To More Easily Turn Worn, Rounded, Or Rusted Fasteners.
| Socket Drive Size | 3/4 in |
| Length Type | Standard |
| Finish | Black Oxide |
| No. of Pieces | 20 |
| Weight | 26.19 LB |
| EAN or UPC | 662679150877 |

