- 6 Points
- 21 Pieces
- 3/4 in Drive Size
features
- Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ features apply.
- Stamped size for easy reference.
- Side locking hole.
- Weight (lbs): 14.91
| Socket Type | Impact |
| Length Type | Standard |
| No. of Points | 6 |
| Drive Size | 3/4 in |
| Finish | Black Oxide |
| Inch/Metric | Metric |
| Socket Drive Size | 3/4 in |
| No. of Pieces | 21 |
| Weight | 23.15 LB |
| EAN or UPC | 662679006228 |

