- 6 Points
- 10 Pieces
- 3/8 in Drive Size
features
- Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ features apply.
- Stamped size for easy reference.
- Side locking hole.
- Weight (lbs): 10.65
| No. of Pieces | 10 |
| Inch/Metric | Metric |
| Drive Size | 3/8 in |
| Contains | Universal, Sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm. Accessories: Socket Clip, and Socket Rail. Weight (lbs): 3.08 |
| No. of Points | 6 |
| Length Type | Deep |
| Finish | Black Oxide |
| Weight | 3.24 LB |
| EAN or UPC | 662679006136 |

