- 6 Points
- 5 Pieces
- 3/8 in Drive Size
features
- Ball and spring design which allows for a 30° working angle.
- Smooth 360° rotation.
- Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
| Socket Series | Impact |
| Socket Drive Size | 3/8 in |
| Finish | Black Oxide |
| Magnetic | No |
| No. of Points | 6 |
| Socket Size Range | 3/8 in to 5/8 in |
| Inch/Metric | Inch |
| No. of Pieces | 5 |
| Set Includes | 3/8", 7/16", 1/2", 9/16", 5/8", 6 1/4" Socket Bar, Clips |
| Length Type | Standard |
| Drive Size | 3/8 in |
| Weight | 1.29 LB |
| EAN or UPC | 662679562915 |

