- 6 Points
- 8 Pieces
- 1/2 in Drive Size
features
- Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ features apply.
- Stamped size for easy reference.
- Side locking hole.
- Weight (lbs): 10.65
includes
- Universal Sockets: 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 Inch. Accessories: Socket Clip and Socket Rail. Weight (lbs): 3.68
| Length Type | Deep |
| Socket Type | Universal, Deep Impact |
| Drive Size | 1/2 in |
| Socket Drive Size | 1/2 in |
| Contains | Universal Sockets: 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 in. Accessories: Socket Clip and Socket Rail. Weight (lbs): 3.68 |
| No. of Pieces | 8 |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Socket Size Range | 1/2 in to 15/16 in |
| Weight | 5.29 LB |
| EAN or UPC | 662679006174 |

