- 6 Points
- 7 Pieces
- 1/2 in Drive Size
features
- Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ features apply.
- Stamped size for easy reference.
- Side locking hole.
- Weight (lbs): 10.65
includes
- Universal Sockets: 13, 14, 15, 16, 17, 18, 19 mm. Accessories: Socket Clip and Socket Rail. Weight (lbs): 4.07
| Socket Type | Universal, Deep Impact |
| Socket Drive Size | 1/2 in |
| Length Type | Deep |
| No. of Points | 6 |
| Contains | Universal Sockets: 13, 14, 15, 16, 17, 18, 19 mm. Accessories: Socket Clip and Socket Rail. Weight (lbs): 4.07 |
| Inch/Metric | Metric |
| No. of Pieces | 7 |
| Drive Size | 1/2 in |
| Finish | Black Oxide |
| Socket Size Range | 13 mm to 19 mm |
| Weight | 4.07 LB |
| EAN or UPC | 662679006181 |

