- 6 Points
- 18 Pieces
- 1/2 in Drive Size
features
- Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ features apply.
- Stamped size for easy reference.
- Side locking hole.
- Weight (lbs): 14.91
| Inch/Metric | Metric |
| Contains | Deep Sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27 mm. Accessories: Socket Clip and Socket Rails. Weight (lbs): 9.32 |
| Length Type | Deep |
| Finish | Black Oxide |
| Drive Size | 1/2 in |
| No. of Points | 6 |
| No. of Pieces | 18 |
| Weight | 12.02 LB |
| EAN or UPC | 662679006198 |

