- 7 Pieces
- Hex Tip Type
- 3/8 in Drive Size
features
- Proto® Hex Bit Impact Sockets can be used on stubborn fasteners.
- Tight tolerances for snug fit on fastener.
- Hex bit impact sockets are used wherever powered drive tools are used to install or remove fasteners.
- Hex bit impact sockets are designed to withstand the high torque and force associated with impact tools in repetitive application.
- Side locking hole.
| Socket Drive Size | 3/8 in |
| No. of Pieces | 7 |
| Socket Size Range | 1/8 in to 3/8 in |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Socket Series | Hex Bit |
| Magnetic | No |
| Set Includes | 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8",9" Socket Bar, Clipps |
| Drive Size | 3/8 in |
| Length Type | Standard |
| Weight | 0.79 LB |
| EAN or UPC | 662679562922 |

