- 10 Pieces
- Hex Tip Type
- 3/8 in Drive Size
features
- Drive end chamfer and four detents help provide quick positive engagement with drive tool on any of the socket drive walls.
- Large clearance holes, concentric opening and nut end chamfer make it easy to position socket on fasteners.
- Made from high strength steel to help minimize wall thickness and provide access to fasteners in recesses and where nuts and bolts protrude.
- Impact sockets are used wherever powered drive tools are used to install or remove fasteners.
- Impact sockets are designed to withstand higher torque and force associated with impact tools in repetitive application.
- Proto® Hex Bit Impact Sockets can be used on stubborn fasteners.
- Tight tolerances for snug fit on fastener.
- Hex bit impact sockets are used wherever powered drive tools are used to install or remove fasteners.
- Hex bit impact sockets are designed to withstand the high torque and force associated with impact tools in repetitive application.
- Side locking hole.
| Inch/Metric | Inch |
| Socket Series | Hex Bit |
| Set Includes | 1/8", 5/32", 3/16", 7/32", 1/4", 3/8" , 1/2", 9/16", 5/8", Blow Molded Case |
| Socket Drive Size | 1/2 in, 3/8 in |
| Finish | Black Oxide |
| No. of Pieces | 10 |
| Socket Size Range | 1/8 in to 5/8 in |
| Magnetic | No |
| Length Type | Standard |
| Drive Size | 3/8 in |
| Weight | 2.96 LB |
| EAN or UPC | 662679562939 |

