- 6 Points
- 8 Pieces
- 1/2 in Drive Size
features
- Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ features apply.
- Stamped size for easy reference.
- Side locking hole.
- Weight (lbs): 14.91
| No. of Pieces | 8 |
| Contains | Deep, Sockets: 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 in. Accessories: Socket Clip and Socket Rail. Weight (lbs): 4.01 |
| Inch/Metric | Inch |
| Length Type | Deep |
| Drive Size | 1/2 in |
| No. of Points | 6 |
| Finish | Black Oxide |
| Weight | 4.83 LB |
| EAN or UPC | 662679006211 |

