- 6 Points
- 11 Pieces
- 3/8 in Drive Size
features
- Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
| Socket Drive Size | 3/8 in |
| Finish | Black Oxide |
| No. of Pieces | 11 |
| Magnetic | No |
| Socket Series | Standard Impact |
| Set Includes | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 9" Socket Bar, Clips |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Socket Size Range | 7 mm to 17 mm |
| Drive Size | 3/8 in |
| Length Type | Standard |
| Weight | 1.14 LB |
| EAN or UPC | 662679562946 |

