- 5 Pieces
- Hex Tip Type
- 3/8 in Drive Size
features
- Proto® Hex Bit Impact Sockets can be used on stubborn fasteners.
- Tight tolerances for snug fit on fastener.
- Hex bit impact sockets are used wherever powered drive tools are used to install or remove fasteners.
- Hex bit impact sockets are designed to withstand the high torque and force associated with impact tools in repetitive application.
- Side locking hole.
| Socket Drive Size | 3/8 in |
| Set Includes | 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 6 1/4" Socket Bar, Clips |
| Socket Series | Hex Bit |
| Socket Size Range | 4 mm to 10 mm |
| Inch/Metric | Metric |
| No. of Pieces | 5 |
| Finish | Black Oxide |
| Magnetic | No |
| Drive Size | 3/8 in |
| Length Type | Standard |
| Weight | 0.64 LB |
| EAN or UPC | 662679562991 |

