- Cape Chisel
- 17/64" Width of Cut x 5 1/2" Long
features
- Designed for cutting keyways and slots in metal
- Modified parabolic struck end for greater resistance to mushrooming and chipping
| Tip Type | Cape |
| Length | 5 1/2 in |
| Chisel Type | Cape |
| Stock Shape | Hex |
| Material | Tool Steel |
| Applicable Materials | Most Materials |
| Width of Cut | 17/64 in |
| Finish | Black Oxide |
| Hex Size | 3/8 in |
| Weight | 0.15 LB |
| EAN or UPC | 662679010423 |

