- 24 in Overall Length
- Black Oxide Finish
features
- Non-reflective black oxide finish for use where non-plated products are required.
- Extra wide jaw capacity.
- Square jaw opening provides strength and tight fit.
| Handle Type | I-Beam |
| Wrench Type | Adjustable |
| Material | Forged Alloy Steel |
| Capacity, in [Max] | 2.4375 in |
| Overall Length | 24 in |
| Finish | Black Oxide |
| Capacity | 2 7/16 in |
| Head Angle | 15° |
| Weight | 6.63 LB |
| EAN or UPC | 662679100544 |

