- 3/8 in Socket Drive Size
- 3 Pieces
- 3 in, 6 in, 12 in Overall Length
- Inch
| No. of Pieces | 3 |
| Finish | Black Oxide |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Inch |
| Family Name | Standard Socket Extension Set |
| Weight | 1.25 LB |
| EAN or UPC | 662679150907 |
| No. of Pieces | 3 |
| Finish | Black Oxide |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Inch |
| Family Name | Standard Socket Extension Set |
| Weight | 1.25 LB |
| EAN or UPC | 662679150907 |