- 3/8 in Socket Drive Size
- 3 Pieces
features
- Solid one-piece design helps prevent the locking components from becoming loose or disengaged.
- Patented locking feature locks sockets to the extension with exceptional force.
- Knurled shank provides a slip-resistant grip when hand-turning the extension.
| Socket Drive Size | 3/8 in |
| Finish | Black Oxide |
| Family Name | 3 Piece Impact Locking Extension Set |
| No. of Pieces | 3 |
| Weight | 1.42 LB |
| EAN or UPC | 662679006143 |

