- 3/8 in Drive Size
- 2 23/32 in Overall Length
- Metric
features
- Size stamped on tool for easy identification.
- Side locking hole.
| Inch/Metric | Metric |
| Socket Size | 10 mm |
| Bit Length | 41.3 mm |
| Overall Length | 2 23/32 in |
| Length Type | Standard |
| Hex Size | 10 mm |
| Locking Type | Pin |
| Material | Forged Alloy Steel |
| Drive Type | Square |
| Finish | Black Oxide |
| Socket Drive Size | 3/8 in |
| Tip Type | Hex |
| Drive Size | 3/8 in |
| Weight | 0.14 LB |
| EAN or UPC | 662679163549 |

