- 6 Points
- 15 Pieces
- 3/4 in Drive Size
features
- Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ features apply.
- Stamped size for easy reference.
- Side locking hole.
- Weight (lbs): 10.65
| Length Type | Standard |
| No. of Points | 6 |
| Fractional Size | 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 7/16, 1 1/2, 1 9/16, 1 5/8 |
| Inch/Metric | Inch |
| No. of Pieces | 15 |
| Drive Size | 3/4 in |
| Finish | Black Oxide |
| Weight | 16.43 LB |
| EAN or UPC | 662679006235 |

