- 11/16 in Socket Size
- 1/2 in Drive Size
- 3 1/4 in Overall Length
- 8 Points
features
- Proto® 8 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
- Drive end chamfer and four detents help provide quick positive engagement with drive tool on any of the socket drive walls.
- Tight tolerances for snug fit on fastener.
- Large clearance holes, concentric opening and nut end chamfer make it easy to position socket on fasteners.
- Made from high-strength steel to help minimize wall thickness and provide access to fasteners in recesses and where nuts and bolts protrude.
- Impact sockets are used wherever powered drive tools are used to install or remove fasteners.
- Impact sockets are designed to withstand higher torque and force associated with impact tools in repetitive application.
- Extra length provides easy access to fasteners in recesses or where nuts and bolts protrude.
- Socket size stamped on tool for easy identification.
- Side locking hole.
| Socket Series | Deep, Impact |
| No. of Points | 8 |
| Socket Type | Impact |
| Inch/Metric | Inch |
| Socket Size | 11/16 in |
| Drive End Outside Diameter | 1 3/16 in |
| Finish | Black Oxide |
| Bolt Clearance Depth | 2 19/32 in |
| Overall Length | 3 1/4 in |
| Drive Size | 1/2 in |
| Nut End Outside Diameter | 1 3/16 in |
| Socket Diameter | 1 3/16 in |
| Nut Depth | 1 5/32 in |
| Socket Drive Size | 1/2 in |
| Length Type | Deep |
| Drive End Diameter | 1 3/16 in |
| Weight | 0.61 LB |
| EAN or UPC | 662679340575 |

