- 1 1/16 in Socket Size
- 1/2 in Drive Size
- 3 1/2 in Overall Length
- 6 Points
features
- Specifically designed for light clearance applications.
- Reduced wall thickness helps improve access to fasteners in restricted areas.
- All Impact sockets feature one through hole and a groove to accept a retaining ring and pin to secure the socket to the power tool anvil.
- Chamfered service ends for quick and positive fastener engagement.
- Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
- Thin wall sockets are lightweight.
- Designed to fit into smaller spaces.
- Thinner walls help improve productivity by making it easier to gain access to fasteners in confined spaces.
- Extra deep length helps improve access in confined areas.
- Often used in application where fasteners are close together, such as tire service.
| Bolt Clearance Depth | 1 5/16 in |
| Drive Size | 1/2 in |
| Socket Drive Size | 1/2 in |
| Finish | Black Oxide |
| Length Type | Deep |
| Socket Series | Deep |
| Nut Depth | 1 17/32 in |
| Socket Diameter | 1 31/64 in |
| Drive Type | Square |
| Socket Type | Impact |
| Socket Size | 1 1/16 in |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Overall Length | 3 1/2 in |
| Drive End Outside Diameter | 1 31/64 in |
| Nut End Outside Diameter | 1 31/64 in |
| Weight | 0.89 LB |
| EAN or UPC | 662679342319 |

