- 1 1/8 in Socket Size
- 1/2 in Drive Size
- 5 49/64 in Overall Length
- 6 Points
features
- Cotton Picker Socket.
- Removes and replaces spindles on cotton pickers.
| Socket Drive Size | 1/2 in |
| Drive Size | 1/2 in |
| Overall Length | 5 49/64 in |
| Drive End Outside Diameter | 1 9/16 in |
| Length Type | Standard |
| Nut End Outside Diameter | 1 9/16 in |
| Bolt Clearance Depth | 5 7/64 in |
| Nut Depth | 5/8 in |
| Inch/Metric | Inch |
| Socket Size | 1 1/8 in |
| Outside Head Width | 5 49/64 in |
| No. of Points | 6 |
| Finish | Black Oxide |
| Weight | 1.76 LB |
| EAN or UPC | 662679340810 |

