- 6 Points
- 15 Pieces
- 1/2 in Drive Size
features
- Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
| Inch/Metric | Inch |
| Drive Size | 1/2 in |
| Finish | Black Oxide |
| No. of Points | 6 |
| No. of Pieces | 15 |
| Accessories | 17 in Socket Bar, 6 1/4 in Socket Bar, (15) Socket Clips |
| Length Type | Deep |
| Weight | 11.91 LB |
| EAN or UPC | 662679563042 |

