- 1/2 in Socket Drive Size
- 19 Pieces
- Inch
features
- FOAM
- (1) 5" W x 16" D x 3-1/2" H
- Foam and tools included (foam only option also available)
- Built to fit the Proto® 540 series as well as most other metal storage drawers
- High quality cross linked polyethylene foam helps resist chemicals and other industrial solvents
- Customize storage drawers with multiple foamed modular sets
- Thick foam layers allow tools to fit tightly in place within drawer while also offering flexibility for easy tool access.
- SET
- Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
| No. of Points | 6 |
| Socket Size Range | 3/8 in to 1 1/2 in |
| Impact Rated | Yes |
| Socket Drive Size | 1/2 in |
| Socket Type | Impact |
| No. of Pieces | 19 |
| Inch/Metric | Inch |
| Weight | 19.25 LB |
| EAN or UPC | 662679172619 |

