- 1/2 in Socket Drive Size
- 13 Pieces
- Inch
features
- Ball and spring design which allows for a 30 degree working angle.
- Smooth 360 degree rotation.
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Family Name | 13 Piece Universal Impact Socket |
| No. of Pieces | 13 |
| No. of Points | 6 |
| Weight | 8.13 LB |
| EAN or UPC | 662679150846 |

