- 7 Pieces
- Hex Tip Type
- 1/2 in Drive Size
features
- Made of forged steel.
- Size stamped on tool for easy identification.
- Side locking hole.
| Set Includes | 1/4", 5/16", 3/8", 7/16", 1/2", 9/16" 5/8", 9" Socket Bar, Clips |
| Inch/Metric | Inch |
| No. of Pieces | 7 |
| Socket Size Range | 1/4 in to 5/8 in |
| Magnetic | No |
| Finish | Black Oxide |
| Socket Drive Size | 1/2 in |
| Socket Series | Impact |
| Drive Size | 1/2 in |
| Length Type | Standard |
| Weight | 2.98 LB |
| EAN or UPC | 662679563080 |

