- 6 Points
- 10 Pieces
- 1/2 in Drive Size
features
- Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
| Socket Type | Deep Impact |
| Socket Drive Size | 1/2 in |
| Length Type | Deep |
| Drive Size | 1/2 in |
| No. of Pieces | 10 |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Finish | Black Oxide |
| Weight | 4.78 LB |
| EAN or UPC | 662679563127 |

