- 6 Points
- 15 Pieces
- 1/2 in Drive Size
features
- Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
| Socket Series | Deep Impact |
| Socket Size Range | 10 mm to 24 mm |
| Finish | Black Oxide |
| Set Includes | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 17" Socket Bar, Clips |
| Socket Drive Size | 1/2 in |
| Magnetic | No |
| Inch/Metric | Metric |
| No. of Pieces | 15 |
| No. of Points | 6 |
| Length Type | Deep |
| Drive Size | 1/2 in |
| Weight | 8.76 LB |
| EAN or UPC | 662679563134 |

