- 1/2 in Drive Size
- 3 5/8 in Overall Length
- Metric
features
- Size stamped on tool for easy identification.
- Side locking hole.
| Drive Size | 1/2 in |
| Tip Type | Hex |
| Material | Forged Alloy Steel |
| Drive Type | Square |
| Overall Length | 3 5/8 in |
| Inch/Metric | Metric |
| Finish | Black Oxide |
| Hex Size | 14 mm |
| Bit Length | 1 3/4 in |
| Locking Type | Pin |
| Socket Drive Size | 1/2 in |
| Socket Size | 14 mm |
| Length Type | Standard |
| Weight | 0.49 LB |
| EAN or UPC | 662679182922 |

