- 1/2 in Drive Size
- 3 1/4 in Overall Length
- Inch
features
- Proto® Hex Bit Impact Sockets can be used on stubborn fasteners.
- Tight tolerances for snug fit on fastener.
- Hex bit impact sockets are used wherever powered drive tools are used to install or remove fasteners.
- Hex bit impact sockets are designed to withstand the high torque and force associated with impact tools in repetitive application.
- Side locking hole.
| Drive Size | 1/2 in |
| Material | Forged Alloy Steel |
| Drive Type | Square |
| Inch/Metric | Inch |
| Locking Type | Pin |
| Bit Length | 1 3/4 in |
| Hex Size | 5/16 in |
| Finish | Black Oxide |
| Socket Size | 5/16 in |
| Length Type | Standard |
| Socket Drive Size | 1/2 in |
| Tip Type | Hex |
| Overall Length | 3 1/4 in |
| Weight | 0.22 LB |
| EAN or UPC | 662679182823 |

