- 1/2 in Socket Drive Size
- 3 in Overall Length
features
- Solid one-piece design helps prevent the locking components from becoming loose or disengaged.
- Patented locking feature locks sockets to the extension with exceptional force.
- Knurled shank provides a slip-resistant grip when hand-turning the extension.
| Overall Length | 3 in |
| Socket Drive Size | 1/2 in |
| Finish | Black Oxide |
| Family Name | Black Oxide Locking Impact Extension |
| Weight | 0.34 LB |
| EAN or UPC | 662679183035 |

